ASAHI

ASAHI Ball valve Series: 21 Type: 3734 PVDF/PTFE/FKM-F Full bore Handle PN16 Flange 32mm DN25 Pressure rating flange: PN10

  • ERIKS:12478897
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 28/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3734
Construction type
2-way
Housing construction
3-part
Housing material
PVDF
Nominal inner diameter
DN25
External tube diameter of connection
32 mm
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
160 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVDF
Seat material
PTFE
Spindle material
PVDF
Primary spindle seal material
FKM-F
Secondary spindle seal material
FKM-F
Body seal
FKM-F
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
40.3 m³/h
DN
DN25
d
25 mm
L
160 mm
H
68 mm
M
110 mm
Weight
1 kg