ASAHI

ASAHI Ball valve Series: 21 Type: 3733 PVC-C/PTFE/FPM (FKM) Full bore Handle PN10 Flange 32mm DN25

  • ERIKS:13571656
Image 1
Image 2
Image 1
Image 2
Save to list

€207.20/ pieceexcl. VAT

€250.71incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3733
Construction type
2-way
Housing construction
3-part
Housing material
PVC-C
Nominal inner diameter
DN25
External tube diameter of connection
32 mm
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
160 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-C
Seat material
PTFE
Spindle material
PVC-C
Primary spindle seal material
FPM (FKM)
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
40.3 m³/h
DN
DN25
d
25 mm
L
160 mm
H
68 mm
M
110 mm
Weight
0.9 kg