ASAHI

ASAHI Ball valve Series: 21 Type: 3733 PVC-C/PTFE/EPDM Full bore Handle PN10 Flange 40mm DN32

  • ERIKS:13571648
Image 1
Image 2
Image 1
Image 2
Save to list

€241.20/ pieceexcl. VAT

€291.85incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3733
Construction type
2-way
Housing construction
3-part
Housing material
PVC-C
Nominal inner diameter
DN32
External tube diameter of connection
40 mm
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-C
Seat material
PTFE
Spindle material
PVC-C
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
62.4 m³/h
DN
DN32
d
32 mm
L
180 mm
H
80.5 mm
M
121 mm
Weight
1.3 kg