ASAHI

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 50mm DN40

  • ERIKS:12478857
Image 1
Image 2
Image 1
Image 2
Save to list

€260.00/ pieceexcl. VAT

€314.60incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3733
Construction type
2-way
Housing construction
3-part
Housing material
PP
Nominal inner diameter
DN40
External tube diameter of connection
50 mm
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
200 mm
Manual operation
Handle
Bore
Full bore
Material ball
PP
Seat material
PTFE
Spindle material
PP
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
125.7 m³/h
DN
DN40
d
40 mm
L
200 mm
H
89 mm
M
131 mm
Weight
1.2 kg