ASAHI

ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 90mm DN80 Pressure rating flange: PN10

  • ERIKS:12478748
Image 1
Image 2
Image 1
Image 2
Save to list

€351.20/ pieceexcl. VAT

€424.95incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3732
Construction type
2-way
Housing construction
3-part
Housing material
PVC-U
Nominal inner diameter
DN80
External tube diameter of connection
90 mm
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
310 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-U
Seat material
PTFE
Spindle material
PVC-U
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Actuator material
ABS
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
430 m³/h
DN
DN80
d
78 mm
L
310 mm
H
140 mm
M
240 mm
Weight
4.9 kg