ASAHI

ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA80 24V DC PN10 Plastic welded sleeve 110mm DN100

  • ERIKS:13577475
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 08/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3731EE
Construction type
2-way
Housing construction
3-part
Housing material
PVDF
Nominal inner diameter
DN100
External tube diameter of connection
110 mm
Connection
Plastic welded sleeve
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
230 mm
Actuator
Electric operated
Type coding actuator
ELA80
Brand actuator
ECON
Supply voltage
24V DC
Bore
Full bore
Material ball
PVDF
Seat material
PTFE
Spindle material
PVDF
Primary spindle seal material
FKM-F
Secondary spindle seal material
FKM-F
Body seal
FKM-F
Actuator material
Aluminium
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
720 m³/h