ASAHI

ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 16mm DN10

  • ERIKS:12478904
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 22/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3731
Construction type
2-way
Housing construction
3-part
Housing material
PVDF
Nominal inner diameter
DN10
External tube diameter of connection
16 mm
Connection
Plastic welded sleeve
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
96 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVDF
Seat material
PTFE
Spindle material
PVDF
Primary spindle seal material
FKM-F
Secondary spindle seal material
FKM-F
Body seal
FKM-F
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
6.6 m³/h
DN
DN10
d
13 mm
L
96 mm
H
43.5 mm
M
80 mm
C
16 mm
Weight
0.2 kg