ASAHI

ASAHI Ball valve Series: 21 Type: 3730 PP/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 16mm DN10

  • ERIKS:12478824
Image 1
Image 2
Image 1
Image 2
Save to list

€100.40/ pieceexcl. VAT

€121.48incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3730
Construction type
2-way
Housing construction
3-part
Housing material
PP
Nominal inner diameter
DN10
External tube diameter of connection
16 mm
Connection
Plastic welded sleeve
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
96 mm
Manual operation
Handle
Bore
Full bore
Material ball
PP
Seat material
PTFE
Spindle material
PP
Primary spindle seal material
FPM (FKM)
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
6.6 m³/h
DN
DN10
d
13 mm
L
96 mm
H
43.5 mm
M
80 mm
C
16 mm
Weight
0.1 kg