ASAHI

ASAHI Ball valve Series: 21 Type: 3730 PP/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 110mm DN100

  • ERIKS:12478823
Image 1
Image 2
Image 1
Image 2
Save to list

€684.40/ pieceexcl. VAT

€828.12incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3730
Construction type
2-way
Housing construction
3-part
Housing material
PP
Nominal inner diameter
DN100
External tube diameter of connection
110 mm
Connection
Plastic welded sleeve
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
312 mm
Manual operation
Handle
Bore
Full bore
Material ball
PP
Seat material
PTFE
Spindle material
PP
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
720 m³/h
DN
DN100
d
100 mm
L
312 mm
H
178 mm
M
300 mm
C
110 mm
Weight
6 kg