ASAHI

ASAHI Ball valve Series: 21 Type: 3730 PP/PE/PTFE/EPDM Full bore Handle PN10 Plastic welded end 63mm DN50

  • ERIKS:13248690
Image 1
Image 2
Image 1
Image 2
Save to list

€230.80/ pieceexcl. VAT

€279.27incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3730
Construction type
2-way
Housing construction
3-part
Housing material
PP/PE
Nominal inner diameter
DN50
External tube diameter of connection
63 mm
Connection
Plastic welded end
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
224 mm
Manual operation
Handle
Bore
Full bore
Material ball
PP
Seat material
PTFE
Spindle material
PP
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Material connection piece
PE
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
156.9 m³/h
DN
DN50
d
51 mm
L
224 mm
H
102.5 mm
M
159 mm
C
63 mm
Weight
1.2 kg