ASAHI

ASAHI Ball valve Series: 21 Type: 3729 PVC-U/PTFE/EPDM Full bore Handle PN16 Glued sleeve 90mm DN80

  • ERIKS:12478721
Image 1
Image 2
Image 1
Image 2
Save to list

€280.40/ pieceexcl. VAT

€339.28incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3729
Construction type
2-way
Housing construction
3-part
Housing material
PVC-U
Nominal inner diameter
DN80
External tube diameter of connection
90 mm
Connection
Glued sleeve
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
284 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-U
Seat material
PTFE
Spindle material
PVC-U
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Actuator material
ABS
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
430 m³/h
DN
DN80
d
78 mm
L
284 mm
H
140 mm
M
240 mm
C
90 mm
Weight
3.8 kg