ASAHI

ASAHI Ball valve Series: 21 Type: 3728 PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 63mm DN50

  • ERIKS:13248760
Image 1
Image 2
Image 1
Image 2
Save to list

€429.20/ pieceexcl. VAT

€519.33incl. VAT

Estimated delivery date - 11/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3728
Construction type
2-way
Housing construction
3-part
Housing material
PVC-C
Nominal inner diameter
DN50
External tube diameter of connection
63 mm
Connection
Glued sleeve
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
197 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-C
Seat material
PTFE
Spindle material
PVC-C
Primary spindle seal material
FPM (FKM)
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
ABS
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
156.9 m³/h
DN
DN50
d
51 mm
L
197 mm
H
102.5 mm
M
159 mm
C
63 mm
Weight
1.8 kg