ASAHI

ASAHI Ball valve Series: 21 Type: 3728 PVC-C/PTFE/FPM (FKM) Full bore Handle PN10 Glued sleeve 110mm DN100

  • ERIKS:13248763
Image 1
Image 2
Image 1
Image 2
Save to list

€1,025.60/ pieceexcl. VAT

€1,240.98incl. VAT

Estimated delivery date - 11/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3728
Construction type
2-way
Housing construction
3-part
Housing material
PVC-C
Nominal inner diameter
DN100
External tube diameter of connection
110 mm
Connection
Glued sleeve
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
351 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-C
Seat material
PTFE
Spindle material
PVC-C
Primary spindle seal material
FPM (FKM)
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
ABS
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
720 m³/h
DN
DN100
d
100 mm
L
351 mm
H
178 mm
M
300 mm
C
110 mm
Weight
9.9 kg