ASAHI

ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:12478840
Image 1
Image 2
Image 1
Image 2
Save to list

€183.60/ pieceexcl. VAT

€222.16incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3726
Construction type
2-way
Housing construction
3-part
Housing material
PP
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN10
Face to Face norm
Manufacturer standard
Face to Face length
160 mm
Manual operation
Handle
Bore
Full bore
Material ball
PP
Seat material
PTFE
Spindle material
PP
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Actuator material
ABS
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
125.7 m³/h
DN
1.1/2" (40)
d
40 mm
L
160 mm
H
89 mm
M
131 mm
Weight
0.7 kg