AS SCHNEIDER

AS SCHNEIDER pressure gauge swivel adapter Type: 3515 Stainless steel 316L PTFE External thread 1/2" NPT/Internal thread 1/2" NPT

  • ERIKS:14698605
  • Manufacturer:8716901150929
Image 1
Image 2
Image 1
Image 2
Save to list

€125.00/ pieceexcl. VAT

€151.25incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AS SCHNEIDER
Type
3515
Model
Straight gauge coupling
Process connection
External thread
Size process connection
1/2" NPT
Connection instrument side
Internal thread
Size instrument connection
1/2" NPT
Material
Stainless steel 316L
Material quality class
1.4404
Seal material
PTFE
With tension socket
No
Max. operating pressure
689 bar
Article
14698605
L
79 mm
SW
32 mm