AS SCHNEIDER

AS SCHNEIDER Pressure gauge overpressure safety device Type: 1318 Stainless steel 316Ti External thread 1/2" NPT/Internal thread 1/2" NPT

  • ERIKS:13497590
  • Manufacturer:8716901151872
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel pressure relief valve closing at a preset pressure.
Save to list

€311.53/ pieceexcl. VAT

€376.95incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AS SCHNEIDER
Type
1318
Model
Pressure gauge overpressure safety device
Process connection
External thread
Size process connection
1/2" NPT
Connection instrument side
Internal thread
Size instrument connection
1/2" NPT
Material
Stainless steel 316Ti
Material quality class
1.4571
With tension socket
No
Adjustment range
from 2 to 6 bar
Max. operating pressure
600 bar
Medium temperature
from 0 to 80 °C