






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AS SCHNEIDER |
Type | 1318 |
Model | Pressure gauge overpressure safety device |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Tension socket |
Size instrument connection | 1/2" BSPP(G) |
Material | Stainless steel 316Ti |
Material quality class | 1.4571 |
With tension socket | Yes |
Adjustment range | from 5 to 25 bar |
Max. operating pressure | 600 bar |
Medium temperature | from 0 to 80 °C |