ARO

ARO Diaphragm pump series PD10A-BAP-GGG metal process connection 1”BSPP

  • ERIKS:13581157
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARO
Series
PD10
Material pump casing
Stainless steel
Material quality
1.4408
Centre section material
Aluminium
Maximum flow rate
197 l/min
Discharge head
83 m
Connection suction side
Internal thread (BSPP)
Diameter connection suction side
1" (25)
Connection delivery side
Internal thread (BSPP)
Diameter connection delivery side
1" (25)
Connection, air supply
Inner thread (NPT)
Diameter of air supply
1/4" (8)
Seat material
NBR
Material ball
NBR
Membrane material
NBR