



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARO |
Series | PD10 |
Material pump casing | Stainless steel |
Material quality | 1.4408 |
Centre section material | Aluminium |
Maximum flow rate | 197 l/min |
Discharge head | 83 m |
Connection suction side | Internal thread (BSPP) |
Diameter connection suction side | 1" (25) |
Connection delivery side | Internal thread (BSPP) |
Diameter connection delivery side | 1" (25) |
Connection, air supply | Inner thread (NPT) |
Diameter of air supply | 1/4" (8) |
Seat material | Aluminium |
Material ball | PTFE |
Membrane material | PTFE |