

€1,446.00/ pieceexcl. VAT
€1,749.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 10 mm |
Length | 10000 mm |
Width | 1000 mm |
Thermal conductivity | 0.04 W/(m.K) |
Self-adhesive | Yes |