ARMAFLEX

ARMAFLEX Sheet HT 10-99 10000x1000x10

  • ERIKS:11279724
Image 1
Save to list

€85.50/ square meterexcl. VAT

€103.46incl. VAT

Sold per: 10Min. order: 10

7.5 In stock - Estimated delivery date 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Thickness
10 mm
Length
10000 mm
Width
1000 mm
Thermal conductivity
0.045 W/(m.K)