

€43.30/ pieceexcl. VAT
€52.39incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 10 mm |
Length | 10000 mm |
Width | 50 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |