ARMAFLEX

ARMAFLEX Sheet AF-6 15000x1000x6

  • ERIKS:11897393
Image 1
Save to list
Not available in webshop

Sold per: 15Min. order: 15

55.26 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Thickness
6 mm
Length
15000 mm
Width
1000 mm
Thermal conductivity
0.033 W/(m.K)