

€280.00/ square meterexcl. VAT
€338.80incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 50 mm |
Length | 5000 mm |
Width | 1000 mm |
Thermal conductivity | 0.036 W/(m.K) |