

€225.00/ square meterexcl. VAT
€272.25incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 32 mm |
Length | 3000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |