

€156.00/ square meterexcl. VAT
€188.76incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 25 mm |
Length | 4000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |