

€190.00/ square meterexcl. VAT
€229.90incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 25 mm |
Length | 2000 mm |
Width | 500 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |