

€115.00/ square meterexcl. VAT
€139.15incl. VAT
Sold per: 6Min. order: 6
42 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 19 mm |
Length | 6000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |