

€137.00/ square meterexcl. VAT
€165.77incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 16 mm |
Length | 7000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |