

€75.40/ square meterexcl. VAT
€91.23incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 13 mm |
Length | 8000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |