

€99.20/ square meterexcl. VAT
€120.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 10 mm |
Length | 10000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |