

€91.20/ square meterexcl. VAT
€110.35incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 6 mm |
Length | 15000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |