

€83.40/ square meterexcl. VAT
€100.91incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Thickness | 3 mm |
Length | 30000 mm |
Width | 1000 mm |
Thermal conductivity | 0.033 W/(m.K) |
Self-adhesive | Yes |