

€35.30/ meterexcl. VAT
€42.71incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Material | Elastomeric foam |
Internal diameter | 64 mm |
Thickness | 19 mm |
Outer diameter, pipe | 64 mm |
Maximum medium temperature (continuous) | 110 °C |
Thermal conductivity | 0.035 W/(m.K) |
Fire class | B-s3-d0 |