

€55.80/ pieceexcl. VAT
€67.52incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Material | Elastomeric foam |
Internal diameter | 48 mm |
Thickness | 25 mm |
Outer diameter, pipe | 48 mm |
Maximum medium temperature (continuous) | 110 °C |
Thermal conductivity | 0.04 W/(m.K) |
Fire class | D-s3-d0 |