

€32.40/ meterexcl. VAT
€39.20incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Material | Elastomeric foam |
Internal diameter | 16.5 mm |
Thickness | 25 mm |
Outer diameter, pipe | 15 mm |
Maximum medium temperature (continuous) | 150 °C |
Thermal conductivity | 0.042 W/(m.K) |
Fire class | D-s3-d0 |