

€9.40/ meterexcl. VAT
€11.37incl. VAT
Sold per: 2Min. order: 2
93 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Material | Elastomeric foam |
Internal diameter | 29.5 mm |
Thickness | 10 mm |
Outer diameter, pipe | 28 mm |
Maximum medium temperature (continuous) | 150 °C |
Thermal conductivity | 0.042 W/(m.K) |
Fire class | D-s3-d0 |