

€80.00/ pieceexcl. VAT
€96.80incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Volume | 1000 ml |
Colour | Beige |
Curing process | Kalt |
Operating temperature | from -50 to 150 °C |
Packaging | Can |
Material | CR |