ARMAFLEX

ARMAFLEX Contactglue Armaflex 520 0,5 L

  • ERIKS:10020499
Image 1
Save to list

€21.80/ pieceexcl. VAT

€26.38incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Volume
500 ml
Colour
Beige
Curing process
Kalt
Operating temperature
from -50 to 105 °C
Packaging
Can
Material
CR
Related products
Product Image

ARMACELL ARMAFLEX Armaflex cleaner for adhesive 1l

  • Eriks:10020501
  • Manufacturer:CLEANER/1,0

€26.80/ pieceexcl. VAT

€32.43incl. VAT

2 In stock - Estimated delivery date 16/11/2026