ARMAFLEX

ARMAFLEX Contact glue 520 2,5 L

  • ERIKS:10020500
Image 1
Save to list

€78.38/ pieceexcl. VAT

€94.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Volume
2.5 ml
Colour
Beige
Curing process
Kalt
Operating temperature
from -50 to 105 °C
Packaging
Can
Material
CR
Related products
Product Image

ARMACELL ARMAFLEX Armaflex cleaner for adhesive 1l

  • Eriks:10020501
  • Manufacturer:CLEANER/1,0

€26.80/ pieceexcl. VAT

€32.43incl. VAT

3 In stock - Estimated delivery date 27/10/2026