ARMAFLEX

ARMAFLEX Contact glue 520 0,25 L

  • ERIKS:10020498
Image 1
Save to list

€20.40/ pieceexcl. VAT

€24.68incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Volume
250 ml
Colour
Beige
Curing process
Kalt
Operating temperature
from -50 to 105 °C
Packaging
Can
Material
CR
Related products
Product Image

ARMACELL ARMAFLEX Armaflex cleaner for adhesive 1l

  • Eriks:10020501
  • Manufacturer:CLEANER/1,0

€26.80/ pieceexcl. VAT

€32.43incl. VAT

2 In stock - Estimated delivery date 16/11/2026