ARMAFLEX

ARMAFLEX Armafinish-99, white, 2,5L

  • ERIKS:11208046
Image 1
Save to list

€178.00/ pieceexcl. VAT

€215.38incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Packaging
Spray can
Colour
White
RAL-number
9001
Volume
2.5 ml
Temperature
from 10 to 30 °C