ARMAFLEX

ARMAFLEX Armafinish-99, grey, 2,5L

  • ERIKS:11198675
Image 1
Save to list

€178.00/ pieceexcl. VAT

€215.38incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Packaging
Spray can
Colour
Grey
RAL-number
7037
Volume
2.5 ml
Temperature
from 10 to 30 °C