ARI

ARI Spring-loaded safety valve Type 599B cast iron closed bonnet closed lever adjustment range 5,3 - 8,0 barg PN16 DN32

  • ERIKS:13477862
Image 1
Image 2
Image 1
Image 2
The set pressure must be specified when ordering.
Save to list
Not available in webshop

€856.80/ pieceexcl. VAT

€1,036.73incl. VAT

Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
12.921
Type
599B
Norm
ISO 4126-1
Model
Spring-loaded safety valve
Construction type
Right-angled
Housing material inlet side
Cast iron
Material quality inlet side
EN-JL1040
Housing material outlet side
Cast iron
Material quality outlet side
EN-JL1040
Nominal inner diameter inlet side
DN32
Connection inlet side
Flange
Pressure rating inlet side
PN16
Nominal inner diameter outlet side
DN32
Connection outlet side
Flange
Pressure rating outlet side
PN16
Flange finish
Raised face
Adjustment range
from 5.3 to 8 bar
Blow-off characteristic
Low-lifting
Valve bore
18 mm
Valve lifter
Closed
Gastight valve
Yes
Spring cap, closed
Yes
Material spring bonnet
Cast iron
Material disc
1.4122
Seat material
1.4571
Sealing
Metal
Spring material
Spring steel (1.8159)
Spindle material
1.4021+QT
Medium temperature
from -10 to 300 °C