ARI

ARI Rayon heating patent valve Series: 12.076 Type: 2430 Cast iron/EPDM Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20)

  • ERIKS:12711925
Image 1
Image 2
Image 1
Image 2
Cast iron Rayon CV globe valve, soft seated with BSP thread ends, pressure class PN16
Save to list

€173.60/ pieceexcl. VAT

€210.06incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
12.076
Type
2430
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
EN 558, Series 14
Face to Face length
120 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
EPDM
Material disc
EPDM with metal core
Spindle material
1.4021+QT
Primary spindle seal material
EPDM
Material bonnet
EN-JL1040
Bonnet gasket material
EPDM
Material isolation cap
Plastic
Actuator material
Plastic
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
17.4 m³/h
DN
3/4" (20)
H
190 mm
L
120 mm
M
80 mm
Weight
2.1 kg