




€200.40/ pieceexcl. VAT
€242.48incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 12.076 |
Type | 2430 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 125 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | EPDM |
Material disc | EPDM with metal core |
Spindle material | 1.4021+QT |
Primary spindle seal material | EPDM |
Material bonnet | EN-JL1040 |
Bonnet gasket material | EPDM |
Material isolation cap | Plastic |
Actuator material | Plastic |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |
Kv value | 31.8 m³/h |
DN | 1" (25) |
H | 190 mm |
L | 125 mm |
M | 80 mm |
Weight | 2.2 kg |