ARI

ARI Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 2.0 - 5.0 bar PN25 DN65

  • ERIKS:11812615
Image 1
Image 2
Image 1
Image 2
Accurate and reliable pressure reducing valve with pressure relief and sealing bellow for industrial applications. Through five drives and 3 springs to achieve. A wide range is For applications with a temperature higher than 100 ° C using a water seal pot is required.
Purpose
steam, gases and liquids
Maximum pressure 25 bar Maximum temperature 350
° Cel
Maximum pressure ratio 25: 1
pressure range AandrijvingVeernr
0.2 - 0.6 bar DMA 400 04
0.5 - 1.2 bar DMA 250 04..
0.8 to 2.5 barDMA 160 07
2.0 to 5.0 bar DMA 80 07
4.5 - 10bar DMA 40 07
8,0 - 16bar DMA 4010
Capacity
- Capacity Chart on request
Installation instructions
- mount in a horizontal pipeline with the actuator down
Save to list

€4,220.25/ pieceexcl. VAT

€5,106.50incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
23.701
Type
1908
Model
Direct-acting
Connection
Flange
Nominal inner diameter
DN65
Capacity type
Standard
Kvs value
50 m³/h
Pressure rating
PN25
Reduced pressure range
from 2 to 5 bar
Maximum inlet pressure
25 bar
Medium temperature
from -10 to 350 °C
Housing material
Ductile cast iron
Material quality
EN-JS1049
Material disc
1.4021+QT
Seat material
1.4021+QT
Membrane material
EPDM
Spring material
Spring steel
With couplers
No
With pressure gauge
No
Backflow preventer
No