




€3,694.95/ pieceexcl. VAT
€4,470.89incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 23.701 |
Type | 1908 |
Model | Direct-acting |
Connection | Flange |
Nominal inner diameter | DN15 |
Capacity type | Standard |
Kvs value | 3.2 m³/h |
Pressure rating | PN25 |
Reduced pressure range | from 0.2 to 0.6 bar |
Maximum inlet pressure | 25 bar |
Medium temperature | from -10 to 350 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1049 |
Material disc | 1.4021+QT |
Seat material | 1.4021+QT |
Membrane material | EPDM |
Spring material | Spring steel |
With couplers | No |
With pressure gauge | No |
Backflow preventer | No |