ARI

ARI Overflow valve Type 1911 ductile cast iron/metal set pressure 1,0-3,0barg PN16 DN20

  • ERIKS:13632719
Image 1
Image 2
Image 1
Image 2
Save to list

€1,591.20/ pieceexcl. VAT

€1,925.35incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
22.753
Type
1911
Construction type
Straight
Housing material inlet side
Ductile cast iron
Material quality inlet side
EN-JS1049
Housing material outlet side
Ductile cast iron
Material quality outlet side
EN-JS1049
Nominal inner diameter inlet side
DN20
Connection inlet side
Flange
Pressure rating inlet side
PN16
Nominal inner diameter outlet side
DN20
Connection outlet side
Flange
Pressure rating outlet side
PN16
Adjustment range
from 1 to 3 bar
Valve bore
21 mm
Kvs value
2.5 m³/h
Material spring bonnet
EN-JS1049
Material disc
1.4021+QT
Seat material
1.4021+QT
Sealing
Metal
Bellows seal
Yes
Spring material
Spring steel
Spindle material
1.4571