




€1,513.85/ pieceexcl. VAT
€1,831.76incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 22.753 |
Type | 1911 |
Construction type | Straight |
Housing material inlet side | Ductile cast iron |
Material quality inlet side | EN-JS1049 |
Housing material outlet side | Ductile cast iron |
Material quality outlet side | EN-JS1049 |
Nominal inner diameter inlet side | DN15 |
Connection inlet side | Flange |
Pressure rating inlet side | PN16 |
Nominal inner diameter outlet side | DN15 |
Connection outlet side | Flange |
Pressure rating outlet side | PN16 |
Adjustment range | from 1 to 3 bar |
Valve bore | 21 mm |
Kvs value | 2 m³/h |
Material spring bonnet | EN-JS1049 |
Material disc | 1.4021+QT |
Seat material | 1.4021+QT |
Sealing | Metal |
Bellows seal | Yes |
Spring material | Spring steel |
Spindle material | 1.4571 |